Motion
86410 WR RAT COMB 120XP 10MM

Gearwrench
86410 WR RAT COMB 120XP 10MM

Combination Wrench - Full Polish, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 7.0900 in OAL
Mi Item #06167352
MFR #86410 WR RAT COMB 120XP 10MM
Price$35.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86410 WR RAT COMB 120XP 10MM

Combination Wrench - Full Polish, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 7.0900 in OAL
Mi Item #06167352
MFR #86410 WR RAT COMB 120XP 10MM

Mfr description
86410 WR RAT COMB 120XP 10MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.53/each

Specifications

Dimensions

  • Box End Wrench Size  
    10 mm
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    7.0900 in
  • Size
    10 mm
  • Weight
    0.165 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575864100
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)