Motion
86413 WR RAT COMB 120XP 13MM

Gearwrench
86413 WR RAT COMB 120XP 13MM

Combination Wrench - Full Polish, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 8.6600 in OAL
Mi Item #06167355
MFR #86413 WR RAT COMB 120XP 13MM
Price$40.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86413 WR RAT COMB 120XP 13MM

Combination Wrench - Full Polish, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 8.6600 in OAL
Mi Item #06167355
MFR #86413 WR RAT COMB 120XP 13MM

Mfr description
86413 WR RAT COMB 120XP 13MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.55/each

Specifications

Dimensions

  • Box End Wrench Size  
    13 mm
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    8.6600 in
  • Size
    13 mm
  • Weight
    0.275 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575864131
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)