Motion
86414 WR RAT COMB 120XP 14MM

Gearwrench
86414 WR RAT COMB 120XP 14MM

Combination Wrench - Full Polish, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 9.2500 in OAL
MI ITEM #06167356
MFR #86414 WR RAT COMB 120XP 14MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86414 WR RAT COMB 120XP 14MM

Combination Wrench - Full Polish, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 9.2500 in OAL
MI ITEM #06167356
MFR #86414 WR RAT COMB 120XP 14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86414 WR RAT COMB 120XP 14MM

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    14 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575864148
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text