Motion
86416 WR RAT COMB 120XP 16MM

Gearwrench
86416 WR RAT COMB 120XP 16MM

16mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #06167358
MFR #86416 WR RAT COMB 120XP 16MM
Price$53.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86416 WR RAT COMB 120XP 16MM

16mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #06167358
MFR #86416 WR RAT COMB 120XP 16MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.45/each

Specifications

Dimensions

  • Size
    16 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
86416 WR RAT COMB 120XP 16MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought