Motion
86417 WR RAT COMB 120XP 17MM

Gearwrench
86417 WR RAT COMB 120XP 17MM

Combination Wrench - Full Polish, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 10.8300 in OAL
Mi Item #06167359
MFR #86417 WR RAT COMB 120XP 17MM
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86417 WR RAT COMB 120XP 17MM

Combination Wrench - Full Polish, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 10.8300 in OAL
Mi Item #06167359
MFR #86417 WR RAT COMB 120XP 17MM

Mfr description
86417 WR RAT COMB 120XP 17MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.04/each

Specifications

Dimensions

  • Box End Wrench Size  
    17 mm
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    10.8300 in
  • Size
    17 mm
  • Weight
    0.573 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575864179
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)