Motion
86424 WR RAT COMB 120XP 24MM

Gearwrench
86424 WR RAT COMB 120XP 24MM

Combination Wrench - Full Polish, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 14.0200 in OAL
MI ITEM #06167365
MFR #86424 WR RAT COMB 120XP 24MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86424 WR RAT COMB 120XP 24MM

Combination Wrench - Full Polish, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 14.0200 in OAL
MI ITEM #06167365
MFR #86424 WR RAT COMB 120XP 24MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86424 WR RAT COMB 120XP 24MM

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    24 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575864247
  • PSC Code
    5120
  • Weight
    1.210 lbs
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought