Motion
86435 WR RAT COMB 120XP 3/8"

Gearwrench
86435 WR RAT COMB 120XP 3/8"

Combination Wrench - Full Polish, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 7.0900 in OAL
MI ITEM #06167371
MFR #86435 WR RAT COMB 120XP 3/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86435 WR RAT COMB 120XP 3/8"

Combination Wrench - Full Polish, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 7.0900 in OAL
MI ITEM #06167371
MFR #86435 WR RAT COMB 120XP 3/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    3/8 in
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    7.0900 in
  • Size
    3/8 in
  • Weight
    0.160 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575864353
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
86435 WR RAT COMB 120XP 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought