Motion
86441 WR RAT COMB 120XP 3/4"

Gearwrench
86441 WR RAT COMB 120XP 3/4"

Combination Wrench - Full Polish, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 12.0100 in OAL
MI ITEM #06167377
MFR #86441 WR RAT COMB 120XP 3/4"
Price$54.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86441 WR RAT COMB 120XP 3/4"

Combination Wrench - Full Polish, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 12.0100 in OAL
MI ITEM #06167377
MFR #86441 WR RAT COMB 120XP 3/4"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.08/each

Specifications

Dimensions

  • Box End Wrench Size  
    3/4 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    12.0100 in
  • Size
    3/4 in
  • Weight
    0.675 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575864414
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
86441 WR RAT COMB 120XP 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought