Motion
86445 WR RAT COMB 120XP 1"

Gearwrench
86445 WR RAT COMB 120XP 1"

1" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #06167381
MFR #86445 WR RAT COMB 120XP 1"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86445 WR RAT COMB 120XP 1"

1" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #06167381
MFR #86445 WR RAT COMB 120XP 1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86445 WR RAT COMB 120XP 1"

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    1 in
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text