Motion
86446 WR RAT COMB 120XP 1-1/16"

Gearwrench
86446 WR RAT COMB 120XP 1-1/16"

Combination Wrench - Full Polish, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 15.5100 in OAL
MI ITEM #06167382
MFR #86446 WR RAT COMB 120XP 1-1/16"
List Price$106.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86446 WR RAT COMB 120XP 1-1/16"

Combination Wrench - Full Polish, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 15.5100 in OAL
MI ITEM #06167382
MFR #86446 WR RAT COMB 120XP 1-1/16"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.58/each for your price

Overview

Mfr description
86446 WR RAT COMB 120XP 1-1/16"

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    1-1/16 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575864469
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text