Motion
86447 WR RAT COMB 120XP 1-1/8"

Gearwrench
86447 WR RAT COMB 120XP 1-1/8"

Combination Wrench - Full Polish, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 16.5400 in OAL
Mi Item #06167383
MFR #86447 WR RAT COMB 120XP 1-1/8"
Price$89.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86447 WR RAT COMB 120XP 1-1/8"

Combination Wrench - Full Polish, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 16.5400 in OAL
Mi Item #06167383
MFR #86447 WR RAT COMB 120XP 1-1/8"

Mfr description
86447 WR RAT COMB 120XP 1-1/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.21/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/8 in
  • Open End Wrench Size  
    1-1/8 in
  • Overall Length  
    16.5400 in
  • Size
    1-1/8 in
  • Weight
    1.920 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575864476
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)