Motion
86448 WR RAT COMB 120XP 1-1/4"

Gearwrench
86448 WR RAT COMB 120XP 1-1/4"

Combination Wrench - Full Polish, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 18.3900 in OAL
MI ITEM #06167384
MFR #86448 WR RAT COMB 120XP 1-1/4"
List Price$139.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86448 WR RAT COMB 120XP 1-1/4"

Combination Wrench - Full Polish, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 18.3900 in OAL
MI ITEM #06167384
MFR #86448 WR RAT COMB 120XP 1-1/4"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$139.95/each for your price

Overview

Mfr description
86448 WR RAT COMB 120XP 1-1/4"

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    1-1/4 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575864483
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text