Motion
86209 WR RAT COMB FLEX 120XP 9MM

Gearwrench
86209 WR RAT COMB FLEX 120XP 9MM

9mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #06167388
MFR #86209 WR RAT COMB FLEX 120XP 9MM
Price$45.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86209 WR RAT COMB FLEX 120XP 9MM

9mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #06167388
MFR #86209 WR RAT COMB FLEX 120XP 9MM

Mfr description
86209 WR RAT COMB FLEX 120XP 9MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.43/each

Specifications

Dimensions

  • Size
    9 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting; Spline
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)