Motion
86210 WR RAT COMB FLEX 120XP 10MM

Gearwrench
86210 WR RAT COMB FLEX 120XP 10MM

Combination Wrench - Full Polish, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 7.0900 in OAL
MI ITEM #06167389
MFR #86210 WR RAT COMB FLEX 120XP 10MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86210 WR RAT COMB FLEX 120XP 10MM

Combination Wrench - Full Polish, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 7.0900 in OAL
MI ITEM #06167389
MFR #86210 WR RAT COMB FLEX 120XP 10MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86210 WR RAT COMB FLEX 120XP 10MM

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    10 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575862106
  • PSC Code
    5120
  • Weight
    0.160 lbs
  • Tool Type
    Ratcheting; Spline
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text