Motion
86218 WR RAT COMB FLEX 120XP 18MM

Gearwrench
86218 WR RAT COMB FLEX 120XP 18MM

18mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #06167397
MFR #86218 WR RAT COMB FLEX 120XP 18MM
Price$60.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86218 WR RAT COMB FLEX 120XP 18MM

18mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #06167397
MFR #86218 WR RAT COMB FLEX 120XP 18MM

Mfr description
86218 WR RAT COMB FLEX 120XP 18MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.02/each

Specifications

Dimensions

  • Size
    18 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)