Overview
Mfr description
86235 WR RAT COMB FLEX 120XP 11/32"
Specifications
- MaterialChrome Vanadium Steel
- Size11/32 in
- Number Of Points12
- PSC Code5120
- TypeFlexhead
- WarrantyMfr's Lifetime Limited Warranty
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data