Motion
86238 WR RAT COMB FLEX 120XP 1/2"

Gearwrench
86238 WR RAT COMB FLEX 120XP 1/2"

Combination Wrench - Full Polish, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 8.6600 in OAL
MI ITEM #06167405
MFR #86238 WR RAT COMB FLEX 120XP 1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86238 WR RAT COMB FLEX 120XP 1/2"

Combination Wrench - Full Polish, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 8.6600 in OAL
MI ITEM #06167405
MFR #86238 WR RAT COMB FLEX 120XP 1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86238 WR RAT COMB FLEX 120XP 1/2"

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    1/2 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575862380
  • PSC Code
    5120
  • Weight
    0.300 lbs
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text