Overview
Mfr description
86240 WR RAT COMB FLEX 120XP 5/8"
Specifications
- MaterialChrome Vanadium Steel
- Size5/8 in
- Number Of Points12
- PSC Code5120
- TypeFlexhead
- WarrantyMfr's Lifetime Limited Warranty
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data