Specifications
Dimensions
- Size11/16 in
Details
- Finish CoatingFull Polish
- MaterialChrome Vanadium Steel
- Number Of Points12
- PSC Code5120
- TypeFlexhead
- WarrantyMfr's Lifetime Limited Warranty
Overview
Mfr description
86241 WR RAT COMB FLEX 120XP 11/16"