Motion
86242 WR RAT COMB FLEX 120XP 3/4"

Gearwrench
86242 WR RAT COMB FLEX 120XP 3/4"

3/4" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #06167409
MFR #86242 WR RAT COMB FLEX 120XP 3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86242 WR RAT COMB FLEX 120XP 3/4"

3/4" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #06167409
MFR #86242 WR RAT COMB FLEX 120XP 3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/4 in

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
86242 WR RAT COMB FLEX 120XP 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought