Motion
86109 WR RAT XL DBL BOX FLEX 120XP 9MM

Gearwrench
86109 WR RAT XL DBL BOX FLEX 120XP 9MM

Box Wrench - 9 mm Wrench Size, 2
Mi Item #06167413
MFR #86109 WR RAT XL DBL BOX FLEX 120XP 9MM
Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86109 WR RAT XL DBL BOX FLEX 120XP 9MM

Box Wrench - 9 mm Wrench Size, 2
Mi Item #06167413
MFR #86109 WR RAT XL DBL BOX FLEX 120XP 9MM

Mfr description
86109 WR RAT XL DBL BOX FLEX 120XP 9MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.27/each

Specifications

Dimensions

  • Overall Length
    11.6000 in
  • Size
    9 mm
  • Wrench Size
    9 mm

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Ends
    2
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting; Spline
  • UPC_NO
    099575861093
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)