Motion
86112 WR RAT XL DBL BOX FLEX 120XP 12MM

Gearwrench
86112 WR RAT XL DBL BOX FLEX 120XP 12MM

12mm 12 Point Spline Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #06167416
MFR #86112 WR RAT XL DBL BOX FLEX 120XP 12MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86112 WR RAT XL DBL BOX FLEX 120XP 12MM

12mm 12 Point Spline Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #06167416
MFR #86112 WR RAT XL DBL BOX FLEX 120XP 12MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86112 WR RAT XL DBL BOX FLEX 120XP 12MM

Specifications

  • Wrench Type
    Box Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting; Spline
  • Size
    12 mm
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Chrome Vanadium Steel
  • Head Type
    Double End
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text