Motion
86131 WR RAT XL DBL BOX FLEX 120XP 3/8

Gearwrench
86131 WR RAT XL DBL BOX FLEX 120XP 3/8

3/8" 12 Point Spline Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #06167427
MFR #86131 WR RAT XL DBL BOX FLEX 120XP 3/8
Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86131 WR RAT XL DBL BOX FLEX 120XP 3/8

3/8" 12 Point Spline Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #06167427
MFR #86131 WR RAT XL DBL BOX FLEX 120XP 3/8

Mfr description
86131 WR RAT XL DBL BOX FLEX 120XP 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.53/each

Specifications

Dimensions

  • Size
    3/8 in

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)