Motion
86132 WR RAT XL DBL BOX FLEX 120XP 7/16

Gearwrench
86132 WR RAT XL DBL BOX FLEX 120XP 7/16

7/16" 12 Point Spline Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #06167428
MFR #86132 WR RAT XL DBL BOX FLEX 120XP 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86132 WR RAT XL DBL BOX FLEX 120XP 7/16

7/16" 12 Point Spline Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #06167428
MFR #86132 WR RAT XL DBL BOX FLEX 120XP 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    7/16 in

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench

Overview

Mfr description
86132 WR RAT XL DBL BOX FLEX 120XP 7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought