Motion
86133 WR RAT XL DBL BOX FLEX 120XP 1/2

Gearwrench
86133 WR RAT XL DBL BOX FLEX 120XP 1/2

Box Wrench - 0.5000 in Wrench Size, 2
Mi Item #06167429
MFR #86133 WR RAT XL DBL BOX FLEX 120XP 1/2
Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86133 WR RAT XL DBL BOX FLEX 120XP 1/2

Box Wrench - 0.5000 in Wrench Size, 2
Mi Item #06167429
MFR #86133 WR RAT XL DBL BOX FLEX 120XP 1/2

Mfr description
86133 WR RAT XL DBL BOX FLEX 120XP 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.38/each

Specifications

Dimensions

  • Overall Length
    381 mm
  • Size
    1/2 in
  • Wrench Size
    0.5000 in

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Ends
    2
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting; Spline
  • UPC_NO
    099575861338
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)