Motion
86134 WR RAT XL DBL BOX FLEX 120XP 9/16

Gearwrench
86134 WR RAT XL DBL BOX FLEX 120XP 9/16

Box Wrench - 0.5625 in Wrench Size, 2
MI ITEM #06167430
MFR #86134 WR RAT XL DBL BOX FLEX 120XP 9/16
List Price$84.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86134 WR RAT XL DBL BOX FLEX 120XP 9/16

Box Wrench - 0.5625 in Wrench Size, 2
MI ITEM #06167430
MFR #86134 WR RAT XL DBL BOX FLEX 120XP 9/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.38/each for your price

Overview

Mfr description
86134 WR RAT XL DBL BOX FLEX 120XP 9/16

Specifications

  • Wrench Type
    Box Wrench
  • Number Of Ends
    2
  • Wrench Size
    0.5625 in
  • Overall Length
    15.7188 in
  • Body Material
    Alloy Steel
  • UPC_NO
    099575861345
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting; Spline
  • Size
    9/16 in
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Chrome Vanadium Steel
  • Head Type
    Double End
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text