Motion
86135 WR RAT XL DBL BOX FLEX 120XP 5/8

Gearwrench
86135 WR RAT XL DBL BOX FLEX 120XP 5/8

5/8" 12 Point Spline Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #06167431
MFR #86135 WR RAT XL DBL BOX FLEX 120XP 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86135 WR RAT XL DBL BOX FLEX 120XP 5/8

5/8" 12 Point Spline Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #06167431
MFR #86135 WR RAT XL DBL BOX FLEX 120XP 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86135 WR RAT XL DBL BOX FLEX 120XP 5/8

Specifications

  • Wrench Type
    Box Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting; Spline
  • Size
    5/8 in
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Chrome Vanadium Steel
  • Head Type
    Double End
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text