1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82408 PRY BAR 8 X1/4
8" OAL Pry Bar Alloy Steel
MI ITEM #
06167436
MFR #
82408 PRY BAR 8 X1/4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Gearwrench 82408 PRY BAR 8 X1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82408 PRY BAR 8 X1/4
8" OAL Pry Bar Alloy Steel
MI ITEM #
06167436
MFR #
82408 PRY BAR 8 X1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82408 PRY BAR 8 X1/4
Specifications
Overall Length Range
Less than 12"
Overall Length
8 in
Material
Alloy Steel
Tool Type
Pry Bar
Stock Size
1/4
PSC Code
5110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data