1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82412 PRY BAR 12 X3/8
12" OAL Pry Bar Alloy Steel
MI ITEM #
06167437
MFR #
82412 PRY BAR 12 X3/8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Gearwrench 82412 PRY BAR 12 X3/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82412 PRY BAR 12 X3/8
12" OAL Pry Bar Alloy Steel
MI ITEM #
06167437
MFR #
82412 PRY BAR 12 X3/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82412 PRY BAR 12 X3/8
Specifications
Overall Length Range
12" - 24.9"
Overall Length
12 in
Material
Alloy Steel
Tool Type
Pry Bar
Stock Size
3/8
PSC Code
5110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data