Motion
82417
Angled Tip Pry Bar - 17 in OAL, Alloy Steel Material, Black Phosphate Finish
MI ITEM #06167438
MFR #82417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Tip Pry Bar - 17 in OAL, Alloy Steel Material, Black Phosphate Finish
MI ITEM #06167438
MFR #82417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82417 PRY BAR 17 X3/8

Specifications

  • Bar Type
    Angled Tip Pry Bar
  • Overall Length Range
    12" - 24.9"
  • Overall Length
    17 in
  • Material
    Alloy Steel
  • Finish
    Black Phosphate
  • Tool Type
    Pry Bar
  • Stock Size
    3/8
  • PSC Code
    5110
  • Manufacturer Upc Number
    099575084751
  • UPC_NO
    099575824173
  • Width
    0.6100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text