Motion
82431
Angled Tip Pry Bar - 31 in OAL, Alloy Steel Material, Black Phosphate Finish
Mi Item #06167440
MFR #82431
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Tip Pry Bar - 31 in OAL, Alloy Steel Material, Black Phosphate Finish
Mi Item #06167440
MFR #82431

Mfr description
82431 PRY BAR 31" X1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    31 in
  • Overall Length Range
    25" - 35.9"
  • Stock Size
    1/2
  • Width
    0.8000 in

Details

  • Bar Type
    Angled Tip Pry Bar
  • Finish
    Black Phosphate
  • Manufacturer Upc Number
    099575243158
  • Material
    Alloy Steel
  • PSC Code
    5110
  • Tool Type
    Pry Bar
  • UPC_NO
    099575824319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)