Motion
618/900-MA
Radial/Deep Groove Ball Bearing - Straight Bore, 900 mm ID, 1090 mm OD, 85 mm Width, Open, Without Snap Ring
MI ITEM #06167479
MFR #618/900-MA
List Price$131,175.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 900 mm ID, 1090 mm OD, 85 mm Width, Open, Without Snap Ring
MI ITEM #06167479
MFR #618/900-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131,175.95/each for your price

Overview

Mfr description
618/900-MA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Cage Material
    Brass
  • Manufacturer Catalog Number
    618/900-MA
  • Manufacturer Upc Number
    4012801306126
  • UPC_NO
    4012801306126
  • Description
    618/900-MA
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 618/900-MA is a 900 mm bore radial/deep groove ball bearing with 1090 mm OD, 85 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text