1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Armor Wrap Vci
PVCIBAG4MB343365COEX-D
VCI Poly Bag - 33 in Width, 34 in Length, 65 in Depth, 4 mil Thickness, Low Density Polyethylene (LDPE) Material, Blue Color
MI ITEM #
06167485
MFR #
PVCIBAG4MB343365COEX-D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Armor Wrap Vci PVCIBAG4MB343365COEX-D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Armor Wrap Vci
PVCIBAG4MB343365COEX-D
VCI Poly Bag - 33 in Width, 34 in Length, 65 in Depth, 4 mil Thickness, Low Density Polyethylene (LDPE) Material, Blue Color
MI ITEM #
06167485
MFR #
PVCIBAG4MB343365COEX-D
Mfr description
PVCIBAG4MB343365COEX-D BAG 50/ ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
65 in
Length
34 in
Thickness
4 mil
Width
33 in
Details
Bag Closure Type
Open Top
Color
Blue
Grade
Regular
Material
Low Density Polyethylene (LDPE)
Package Quantity
50 Per Roll
Package Type
Polybag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items