Overview
Mfr description
KSL10-U04 ROTARY FITTING
- Rotary, One-touch fitting (standard)
- Uni-thread: 1/8, 1/4, 3/8, 1/2
- Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12, 5/32", 1/4", 5/16", 3/8"
- Maximum operating pressure: 1.0 MPa
- Ambient & fluid temperature: -5 to 60°C
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- SeriesKS KX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data