Motion
2762/2789CR15

Stuart Rush
2762/2789CR15

Electric Chain Hoist - 1 ton Capacity, 10 ft Lift Ht, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
MI ITEM #06167743
MFR #2762/2789CR15
Price$15,990.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
2762/2789CR15

Electric Chain Hoist - 1 ton Capacity, 10 ft Lift Ht, 1 ph, 115 V, 8 ft/min Maximum Lift Speed
MI ITEM #06167743
MFR #2762/2789CR15

Mfr description
2762/2789CR15 LODESTAR MOD H CM HOIST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,990.55/each

Specifications

Dimensions

  • Lift Height
    10 ft
  • Tool Weight
    72 lb

Details

  • Frequency
    60 Hz
  • Manufacturer Upc Number
    043927339297
  • Maximum Lift Speed
    8 ft/min
  • Motor Phase
    1 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • UPC_NO
    043927339297
  • Weight Capacity
    1 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)