Motion
CS14V

TIMKEN
CS14V

Closed End Cover -
MI ITEM #06167809
MFR #CS14V
Your Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS14V

Closed End Cover -
MI ITEM #06167809
MFR #CS14V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.28/each(List $72.77)

Overview

Mfr description
CS14V COVER

Specifications

  • End Cap Type
    Closed End Cap
  • Outside Diameter
  • Material
    Steel
  • Compatible Bearing Number
    22214
  • Overall Width
    1.0800 in
  • Series
    CS
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450411608
  • UPC_NO
    883450411608
  • Weight
    0.4 lbs
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text