Motion
80366S
Non-Impact Socket - 3/8 in Drive Size, 7/16 in Socket Size, 6 PT, Mid-Depth Type, Chrome Finish
MI ITEM #06168014
MFR #80366S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 7/16 in Socket Size, 6 PT, Mid-Depth Type, Chrome Finish
MI ITEM #06168014
MFR #80366S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80366S SKT MID LNGTH 3/8DR 6PT 7/16 SAE

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    46 mm
  • UPC_NO
    099575823664
  • Socket Type
    Mid-Depth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text