Overview
Mfr description
96781M 13 GA GRAY SHELL/BLACK FOAM
Specifications
- Glove SizeM or Size 8
- Ansi Isea Abrasion Resistance Level3
- Coating MaterialNitrile
- TypeGlove
- SeriesNXG
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data