Motion
59-005-B2
Apollo® Y Strainer - 1 NPT, Bronze Material, 400 psi CWP, 125 psi SWP, Size 60 Mesh, Stainless Steel Screen, Tapped Cap with Plug
Mi Item #06168089
MFR #59-005-B2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Y Strainer - 1 NPT, Bronze Material, 400 psi CWP, 125 psi SWP, Size 60 Mesh, Stainless Steel Screen, Tapped Cap with Plug
Mi Item #06168089
MFR #59-005-B2

Mfr description
59-005-B2 STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Size
    3/4 NPT
  • Mesh Screen Size
    Size 60
  • Overall Length
    4.750 in
  • Port Size
    1 NPT
  • Weight
    111 lbs

Details

  • Body Material
    Bronze
  • Cold Working Pressure Cwp
    400 psi
  • Connection Gender
    Female
  • Max Operating Temperature Steam
    350 °F
  • Max Operating Temperature Wog
    150 °F
  • Options
    Tapped Cap with Plug
  • Screen Material
    Stainless Steel
  • Steam Working Pressure Swp
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)