Motion
H6C21S00593

DODGE
H6C21S00593

Inline Speed Reducer - 5.93:1 Reduction, 5.93:1 Ratio, C-Face Input Type, Solid Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Stainless Steel Housing Material
Mi Item #06168337
MFR #H6C21S00593
Price$3,263.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C21S00593

Inline Speed Reducer - 5.93:1 Reduction, 5.93:1 Ratio, C-Face Input Type, Solid Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Stainless Steel Housing Material
Mi Item #06168337
MFR #H6C21S00593

Mfr description
H6C21S00593 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,263.68/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Case Size
    23
  • Center Distance
    2.3100 in
  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    4337 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    5.93:1
  • Service Factor
    1.0
  • Shaft Length
    Output 3.1500 in
  • Weight
    158 lbs

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    H6C21S00593
  • Manufacturer Upc Number
    782476024499
  • Max Input Horsepower
    20.31 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    20.310 hp
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    6521.093 N, 1466 lbf
  • Reducer Type
    Inline
  • Reduction
    5.93:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Standards Met
    ATEX Certified
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    1193 in-lb
  • UPC_NO
    782476024499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)