Overview
Mfr description
65394BRN075 BROWN LEATHER, LACE-UP, 6 IN
- Safety footwear for the oil and gas industry feature chemical- and liquid-resistant leather, with hard-wearing thermoplastic urethane (TPU) safety cell reinforcement to provide excellent protection from oils and minerals, cuts and abrasions
- Meets ASTM F2413-11 M I/75 C/75 PR EH
- Color: Brown
- Height: 6"
Specifications
- Protection FeaturesChemical Protection
- Men'S Size7-1/2
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data