Motion
65394BRN080
Lace-Up Work Boot - Chemical Protection, Brown, Men's Size: 8
Mi Item #06168342
MFR #65394BRN080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lace-Up Work Boot - Chemical Protection, Brown, Men's Size: 8
Mi Item #06168342
MFR #65394BRN080

Mfr description
65394BRN080 BROWN LEATHER, LACE-UP, 6 IN
  • Safety footwear for the oil and gas industry feature chemical- and liquid-resistant leather, with hard-wearing thermoplastic urethane (TPU) safety cell reinforcement to provide excellent protection from oils and minerals, cuts and abrasions
  • Meets ASTM F2413-11 M I/75 C/75 PR EH
  • Color: Brown
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    8

Details

  • Color
    Brown
  • Protection Features
    Chemical Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)