Specifications
Dimensions
- Men'S Size12
Details
- ColorBrown
- Protection FeaturesChemical Protection
Overview
Mfr description
65394BRN120 CHEMICAL RESISTANT LEATHER
- Safety footwear for the oil and gas industry feature chemical- and liquid-resistant leather, with hard-wearing thermoplastic urethane (TPU) safety cell reinforcement to provide excellent protection from oils and minerals, cuts and abrasions
- Meets ASTM F2413-11 M I/75 C/75 PR EH
- Color: Brown
- Height: 6"