Motion
65396BRN060
Pull on Boot - Water Resistant, Chemical Protection, Tan, Men's Size: 6
MI ITEM #06168352
MFR #65396BRN060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pull on Boot - Water Resistant, Chemical Protection, Tan, Men's Size: 6
MI ITEM #06168352
MFR #65396BRN060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    6

Details

  • Additional Details
    Heavy Duty AT's All Terrain Dual Density PU / Rubber Sole, Heat Resistant to 572º F and Resists Exposure to most Acids and Chemicals - NATUREform wide profile safety toecap, with latex comfort liner under the cap to eliminate toe discomfort - NANOlite footbed massages your feet as you walk, promoting greater blood flow to help reduce fatigue - COMFORTcushion impact absorption system with PORON® - Caustic and water resistant leather - PORON® XRD™ Flexible Internal Metatarsal Guard - Kevlar thread on critical wear seams for maximum abrasion and chemical resistance - Intergrated TPU SAFETYcell for maximum protection and durability. - Anti-Static Sole - ASTM F2413-05 I/75 C/75 MT/75 - Sizes 6-15 full sizes, 7 ½ - 11 ½ half sizes
  • Closure Type
    Pull On
  • Color
    Tan
  • Manufacturer Product Page
  • Protection Features
    Water Resistant, Chemical Protection
  • Standards Met
    ASTM F2413-05 I/75 C/75 MT/75
  • Toe Protection
    Steel Toe
  • Upper Material
    Leather

Overview

Mfr description
65396BRN060 RIGGER'S CHEMICAL RESISTANT
  • Features chemical- and liquid-resistant, and barnyard acid-resistant SPR leather, with hard-wearing thermoplastic urethane (TPU) safety cell reinforcement to provide excellent protection from oils and minerals, cuts and abrasions
  • Meets ASTM F2413-11 M I/75 C/75 Mt/75 PR EH
  • Color: Brown
  • Height: 10"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought