Specifications
Dimensions
- Men'S Size10-1/2
Details
- Additional DetailsHeavy Duty AT's All Terrain Dual Density PU / Rubber Sole, Heat Resistant to 572º F and Resists Exposure to most Acids and Chemicals - NATUREform wide profile safety toecap, with latex comfort liner under the cap to eliminate toe discomfort - NANOlite footbed massages your feet as you walk, promoting greater blood flow to help reduce fatigue - COMFORTcushion impact absorption system with PORON® - Caustic and water resistant leather - PORON® XRD™ Flexible Internal Metatarsal Guard - Kevlar thread on critical wear seams for maximum abrasion and chemical resistance - Intergrated TPU SAFETYcell for maximum protection and durability. - Anti-Static Sole - ASTM F2413-05 I/75 C/75 MT/75 - Sizes 6-15 full sizes, 7 ½ - 11 ½ half sizes
- Closure TypePull On
- ColorTan/Brown
- Manufacturer Product Page
- Protection FeaturesWater Resistant, Chemical Protection
- Standards MetASTM F2413-05 I/75 C/75 MT/75
- Toe ProtectionSteel Toe
- Upper MaterialLeather
Overview
Mfr description
65396BRN105 RIGGER'S CHEMICAL RESISTANT
- Features chemical- and liquid-resistant, and barnyard acid-resistant SPR leather, with hard-wearing thermoplastic urethane (TPU) safety cell reinforcement to provide excellent protection from oils and minerals, cuts and abrasions
- Meets ASTM F2413-11 M I/75 C/75 Mt/75 PR EH
- Color: Brown
- Height: 10"