Motion
G12S2NC
Guardian™ Desiccant Breather - Height: 16.0000 in, Diameter: 5.1250 in
Mi Item #06168468
MFR #G12S2NC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guardian™ Desiccant Breather - Height: 16.0000 in, Diameter: 5.1250 in
Mi Item #06168468
MFR #G12S2NC

Mfr description
G12SC2NC BREATHER
  • First breather ever constructed of Tritan, a patented material that is the most chemical-, temperature-, and impact-resistant combination casing on the market
  • Isolation check valve isolates the adsorbent from exhaust air to lengthen service life of the desiccant while also protecting it from volatile and splashing fluids
  • Cartridges can be stacked to extend the life of breathers even further
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    2.0000 in
  • Diameter
    5.1250 in
  • Height
    16.0000 in

Details

  • Maximum Air Flow
    25 cfm
  • Medium
    Silica Gel
  • Type
    Desiccant Breather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)