1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTOR USA
99.70
Allfit Trapezoid Replacement Blade - Carbon Steel, Number of Blades: 10, Thickness: 0.63 mm
MI ITEM #
06168530
MFR #
99.70
Price
$191.65
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives Replacement Blades
MARTOR USA 99.70
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTOR USA
99.70
Allfit Trapezoid Replacement Blade - Carbon Steel, Number of Blades: 10, Thickness: 0.63 mm
MI ITEM #
06168530
MFR #
99.70
Mfr description
99.70 REPLACEMENT BLADE (10/PK) 100/BOX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$191
.65
/each
Add to Cart
Specifications
Dimensions
Height
19 mm
Length
60 mm
Thickness
0.63 mm
Details
Material
Carbon Steel
Number Of Blades
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items