Motion
14228
403 Drop Forged C-Clamp - Regular Duty, 0 in Minimum Opening, 3 in Maximum Opening, Extra Deep Throat Style, 2-1/2 in Throat Depth
Mi Item #06168590
MFR #14228
Price$49.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
403 Drop Forged C-Clamp - Regular Duty, 0 in Minimum Opening, 3 in Maximum Opening, Extra Deep Throat Style, 2-1/2 in Throat Depth
Mi Item #06168590
MFR #14228

Mfr description
14228 403 C-CLAMP WILTON
  • Industry's top choice for maintenance, production and repair operations
  • Drop-forged steel frame, regular-duty with extra deep-throat
  • Black oxide coated spindles and Perma-pad® resist corrosion, and are replaceable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.19/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    3500 lbs
  • Spindle Diameter
    9/16 in
  • Throat Depth
    2-1/2 in

Details

  • Application Strength
    Regular Duty
  • Body Finish/Coating
    Black Oxide
  • Body Material
    Drop Forged Steel
  • Maximum Opening Capacity
    3 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth Style
    Extra Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)