Specifications
Dimensions
- Body Size30
- Outlet Port Size3/8 in
- Port Size3/8 NPT
Details
- Fluid CompAir
- Included OptionsBracket, Name Plate, Pressure Gauge - psi, °F, Round Pressure Gauge with Limit Indicator
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWith Bracket
- Outlet Port TypeStraight
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Series/SystemAR
- Set Pressure Range1.5 to 250 psi
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)