Motion
7205-10-18-NWO-FG-VITON

BRENNAN INDUSTRIES INC
7205-10-18-NWO-FG-VITON

Elbow & Straight Adapters - 90° Elbow
Mi Item #06168706
MFR #7205-10-18-NWO-FG-VITON
Price$86.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7205-10-18-NWO-FG-VITON

Elbow & Straight Adapters - 90° Elbow
Mi Item #06168706
MFR #7205-10-18-NWO-FG-VITON

Mfr description
7205-10-18-NWO-FG-VITON FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.14/each

Specifications

Dimensions

  • Hex Body
    22.0
  • Hex Size
    22 mm
  • Thread Depth
    12.3
  • Thread Size 2
    M18X1.5

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Male JIC x Male Metric Adjustable ORR
  • Connection Type
    SAE J514 37° Flare Male Metric Adjustable (Type H) Port 90° Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Male Metric Adjustable ORR
  • End 2 Thread
    M18 x 1.5
  • Manufacturer Catalog Number
    7205-10-18-NWO-FG-VITON
  • Material
    Steel
  • Maximum Operating Pressure
    248.211 bar, 3600 psi
  • Plating
    CR3
  • Seal Material
    VITON«
  • Series
    7205_NWO_FG_ORR
  • Shape
    90 DEGREE ANGLE
  • Type
    Male Metric Adjustable Port 90° Elbow
  • Working Pressure
    3600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)